Curved head widthwise
Type | other |
---|---|
Length | 295 mm |
Weight | 320 g |
Logistic Weight | 327 g |
---|---|
Packaged dimensions (D x W x H) | 292x57x35 mm |
Package weight | 327 g |
Type | other |
Length | 295 mm |
Weight | 320 g |
Handle | hickory |
Head length | 50 mm |
Usually arrives within 14 working days