Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 15/16 INCH WHITWORTH
ROEBUCK SLOGGING RING SPANNER 15/16 INCH WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
6091046
rubix:
2017903
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 15/16 INCH WHITWORTH
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.81
excl. VAT
/
Each
£
38.17
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GEDORE 1B-80 1B COMBINATION SPANNER 80MM
GEDORE 894 18 SINGLE OPEN ENDED SPANNER 18MM
BAHCO 87 85MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 770MM
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
STAHLWILLE 40081111 COMBINATION SPANNER 11MM
ROEBUCK SLOGGING RING SPANNER 1 INCH WHITWORTH
BAHCO 1952Z-11/16 COMBINATION WRENCH
GEDORE FLARE NUT SPANNER 400 8X10
ROEBUCK FLAT RING SLOGGING SPANNER 50MM
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
FACOM TEE SOCKET WR 97.6X7
BAHCO 1949M-24-27 OPEN RING WRENCH
STAHLWILLE 40061414 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 14MM
STAHLWILLE 40032124 21 X 24MM DOE SPANNER
FACOM RATCHET RING WRENCH 12P 8X9 65.8X9