References
Gedore:894 46
Rubix:9881808
Manufacturer :6577000
EAN:4010886657706

Product details : GEDORE 894-46 SINGLE OPEN ENDED SPANNER 46MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 704 g |
|---|---|
| Opening | 46 |
| Length | 380 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- In stock: Next day delivery
