TENGTOOLS 1292AG-EP 1/2 TORQUE WRENCH 40 - 210NM
1292AG-EP 1/2 TORQUE WRENCH 40 - 210NM
See technical informationSee documentsReferences
Teng Tools:1292AG-EP
Rubix:80099882
Manufacturer :1292AG-EP
EAN:5020385030978
Documents
Product details : TENGTOOLS 1292AG-EP 1/2 TORQUE WRENCH 40 - 210NM
1/2″ torque wrench
±4% accuracy
Click-type mechanism with integrated angular gauge
Reversible 24-teeth ratchet mechanism (DIN3122) with 15° swing arc
Designed for clockwise fastening of right-hand threads
Primary Nm scale with additional ft/lb reference scale
Twist locking feature to secure set torque
Handle markings for correct pressure application
Supplied in a durable storage case
Individually tested to comply with ISO 6789 standards
±4% accuracy
Click-type mechanism with integrated angular gauge
Reversible 24-teeth ratchet mechanism (DIN3122) with 15° swing arc
Designed for clockwise fastening of right-hand threads
Primary Nm scale with additional ft/lb reference scale
Twist locking feature to secure set torque
Handle markings for correct pressure application
Supplied in a durable storage case
Individually tested to comply with ISO 6789 standards
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 89.93 excl. VAT
/ Each
£ 107.92 incl. VAT
- Usually arrives within 14 working days







