730DR Electromechanical torque wrench
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Logistics dimensions (L x W x H) | 65x90x688 mm |
---|---|
Logistic Weight | 2232 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Length | 738 mm |
Number of elements | 1 |
Fixation | 14x18 mm |
Standard | din en iso 6789?2 |
Type | torque wrench |
Usually arrives within 14 working days