DRAPER 65372 EXPERT 9 PIECE INTERCHANGEABLE VDE TORQUE SCREWDRIVER SET
Draper
See technical informationReferences
Draper:65372
Rubix:80216474
Manufacturer :65372
Product details : DRAPER 65372 EXPERT 9 PIECE INTERCHANGEABLE VDE TORQUE SCREWDRIVER SET
XP1000®, interchangeable VDE torque screwdriver with a selection of popular screwdriver tipped blades for electrical applications. Perfect for torque-controlled tightening of screws, which helps avoid damaging screws and tools while ensuring a safe and secure screw connection. The adjustment scope for the torque screwdriver is 1.0–5.0Nm (accuracy ±6%). The handle and blade sleeve is moulded in two pieces, enabling the blades to be fitted deep into the handle ensuring there's no "flashover". Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. The VDE interchangeable blades are made from SVCM steel for added strength and deliver a fast and easy press-in auto lock action with a simple release method. Supplied complete with calibration certificate, supplied in a convenient canvas roll for secure transportation and storage.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 105.51 excl. VAT
/ Each
£ 126.61 incl. VAT
- Delivery usually within ( 7 ) days

