References
Norbar Torque Tools:11087
Rubix:247646
EAN:5060207560580



Technical specifications
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Length | 220 mm |
Product details : NORBAR 11087 TW SL0 ADJ 3/8 RATCHET 4-20 NM
The SL0 Torque Wrench is the smallest wrench in our 'Slimline' range, with a range of 4 - 20 N·m (40 - 180 lbf·in).
Strengths
High quality 72 tooth ratchet allows use in confined spaces.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
Technical specifications
Attributes
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Length | 220 mm |
| Weight | 0.4 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 174.27 excl. VAT
/ Each
£ 209.12 incl. VAT
- In stock: Next day delivery