STAHLWILLE COMBINATION SPANNER 40081919 19MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081919
Rubix:2018259
EAN:4018754018840



Documents
Product details : STAHLWILLE COMBINATION SPANNER 40081919 19MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 19 |
|---|---|
| Length | 230 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Usually arrives within 14 working days
