99C metric wrenches with Cardan "T" sockets with sliding handle
Opening | 14 |
---|---|
Length | 466 mm |
Logistic Weight | 419 g |
---|---|
Packaged dimensions (D x W x H) | 470x30x25 mm |
Package weight | 419 g |
Opening | 14 |
Length | 466 mm |
Weight | 430 g |
Finishing | Satin/Chrome |
Type | T-handle wrench |
Usually arrives within 14 working days