GEDORE 2 20X22 6017800 20/22 RING SPANNER


Double deep bent ring impact wrench 2

References
gedore:2 20x22
rubix:80114677
manufacturer :6017800
ean:4010886601785
brand logo
brand logo
Technical specifications
Opening20x22
Length287 mm
See all Specifications

Product details : GEDORE 2 20X22 6017800 20/22 RING SPANNER


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 20x22 mm * not standardised

Technical specifications


Attributes
Logistic Weight345 g
Opening20x22
Length287 mm
Weight345 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
  • Usually arrives within 14 working days