Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH SPANNER 15MM
ROEBUCK UNIWRENCH SPANNER 15MM
Uniwrench metric wrench
References
roebuck:
4971783
rubix:
1359566
Technical specifications
Opening
15
Length
232
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH SPANNER 15MM
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
15
Length
232
mm
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.35
excl. VAT
/
Each
£
36.42
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FACOM 70A.30 FLARE NUT WRENCH
STAHLWILLE 01190009 1/4 INCH DRIVE X 9MM CROW RING SPANNER
GEDORE 4 10X13 NO 4 FLAT RING SPANNER 10X13MM
GEDORE 1B-7/16W 1B SERIES COMBINATION SPANNER 7/16 WHITWORTH
GEDORE 60MMSERINGSPANNER 2 A 60
GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150
ROEBUCK COMBINATION WRENCH SPANNER OPENING 8MM 865256
GEDORE 2 21X23MM DOUBLE ENDED RING SPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
FACOM 46MM LONG COMBI SPANNER 40.46LA
BAHCO 41RM-8 RATCHET WRENCH LOCKING FLEX HEAD
SKF HN9/SNL HOOK SPANNER 65MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 46 X 50MM
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
FACOM 101.8GPB ADJUSTABLE WRENCH 8IN QUICK ADJUST BI-MATERIAL