23 series double ended ring spanners
Opening | 24x27 |
---|---|
Length | 376 mm |
Logistics dimensions (L x W x H) | 25x39x390 mm |
---|---|
Logistic Weight | 426 g |
Opening | 24x27 |
Length | 376 mm |
Weight | 426 g |
Finishing | Chromed |
Type | Box Wrench |
Composition | Alloy Steel |
Usually arrives within 14 working days