References
Bahco:747-23
Rubix:401A4975
Manufacturer :747-23
EAN:7314150362646



Product details : BAHCO 747-23 3/8 OPEN END-23
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 23 |
|---|---|
| Length | 52 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 59.65 excl. VAT
/ Each
£ 71.58 incl. VAT
- Delivery usually within ( 14 ) days
