STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 41MM
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40104141
Rubix:2536093
EAN:4018754019410



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 41MM
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x83x555 mm |
|---|---|
| Logistic Weight | 1322 g |
| Opening | 41 |
| Length | 560 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 94.65 excl. VAT
/ Each
£ 113.58 incl. VAT
- Usually arrives within 14 working days
