TENGTOOLS 1492AG-E 1/4 TORQUE WRENCH 5 - 25NM
1492AG-E 1/4 TORQUE WRENCH 5 - 25NM
See technical informationSee documentsReferences
Teng Tools:1492AG-E
Rubix:459A0593
Manufacturer :1492AG-E
EAN:5020385030206

Documents
Product details : TENGTOOLS 1492AG-E 1/4 TORQUE WRENCH 5 - 25NM
1/4″ torque wrench
±4% accuracy
Click-type mechanism with in-built angular gauge
Additional ft/lb reference scale
Reversible 24-teeth ratchet mechanism (DIN3122) with 15° swing arc
Twist locking feature to secure set torque
Flip reverse lever for one-handed direction changes
Handle markings for correct pressure application
Supplied in a protective storage case
±4% accuracy
Click-type mechanism with in-built angular gauge
Additional ft/lb reference scale
Reversible 24-teeth ratchet mechanism (DIN3122) with 15° swing arc
Twist locking feature to secure set torque
Flip reverse lever for one-handed direction changes
Handle markings for correct pressure application
Supplied in a protective storage case
Teng 1492Ag-E Torque Wrench 5-25Nm 1/4In Drive
Strengths
Teng 1492Ag-E Torque Wrench 5-25Nm 1/4In Drive
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Type | teng 1492ag-e torque wrench 5-25nm 1/4in drive |
Show UNSPSC/ECL@SS
£ 74.63 excl. VAT
/ Each
£ 89.56 incl. VAT
- Usually arrives within 14 working days
