FACOM J.209-50PB INQUICK READIN CLICK WRENCH FIXED HEAD 3/8 10-50 NM
Click Wrench
See technical informationReferences
Facom:J.209-50PB
Rubix:270A2342
EAN:3662424106057




Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : FACOM J.209-50PB INQUICK READIN CLICK WRENCH FIXED HEAD 3/8 10-50 NM
EASY, FAST AND ACCURATE ADJUSTMENT: Mechanism enabling the user to set the torque value twice as quickly as the previous version.
SQUARE FIXED KEY: 1/2''
READABLE AND DURABLE SCALE: Direct reading, graduated scale, new ultra-readable black font, resistant and dustproof. Double scale: Ft.lb and N.m
ANTI-ROLLING HANDLE: The handle design prevents the wrench from rolling, thus reducing the risk of accidental damage, misalignment and falls.
UNIVERSAL HANGING EYE: Compatible with FACOM SLS range of safety solutions for working at height.
SQUARE FIXED KEY: 1/2''
READABLE AND DURABLE SCALE: Direct reading, graduated scale, new ultra-readable black font, resistant and dustproof. Double scale: Ft.lb and N.m
ANTI-ROLLING HANDLE: The handle design prevents the wrench from rolling, thus reducing the risk of accidental damage, misalignment and falls.
UNIVERSAL HANGING EYE: Compatible with FACOM SLS range of safety solutions for working at height.
Strengths
•ACCURACY: ± 4%
READABILITY: Easy read out
COMPATIBILITY: Dual scale capability for multi unit use
READABILITY: Easy read out
COMPATIBILITY: Dual scale capability for multi unit use
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 337 mm |
| Standard | ISO 6789 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 279.10 excl. VAT
/ Each
£ 334.92 incl. VAT
- Delivery usually within ( 14 ) days