NORBAR 14002 TW MDL 1000 ADJ 3/4IN NM/LBF.FT


Torque Wrench

References
norbar torque tools:14002
rubix:247849
ean:5060207560511
brand logo
brand logo
Technical specifications
Tightening torque, minimum300 N.m
Tightening torque, maximum1000 N.m
Length1250 mm
See all Specifications

Product details : NORBAR 14002 TW MDL 1000 ADJ 3/4IN NM/LBF.FT


These Wrenches were designed as an extension to our 'Professional' range of Torque Wrenches, Models 60 - 330 and so have the same high quality and accuracy.

Strengths

Non length dependent. Extension handle (weighs additional 1.7kg) can be used to reduce operator effort (handle supplied as standard with Model 800, 1000 and 1500)
Positive 'click' can be heard seen and felt.
Low weight - Model 1000 just 5.8 kg.
Long scale length in N·m and lbf·ft allows error free setting.

Technical specifications


Attributes
Tightening torque, minimum300 N.m
Tightening torque, maximum1000 N.m
Length1250 mm
Weight5.8 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 1,384.59 excl. VAT
/ Each
£ 1,661.51 incl. VAT
  • In stock: Next day delivery