BAHCO 7455-1500 1IN CLICK TORQUE WRENCH 1500NM
7455 Mechanical Torque Wrench
See technical informationSee documentsReferences
Bahco:7455-1500
Rubix:80168745
EAN:7314150125166





Technical specifications
| Tightening torque, minimum | 300 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1 '' |
Documents
Product details : BAHCO 7455-1500 1IN CLICK TORQUE WRENCH 1500NM
Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-25 N·m)
Range covering between 1 and 1,000 N·m /11 in.lb and 701 ft.lb torque values
Can be used clockwise or anticlockwise
Controlled torque application events to ±4% CW and ACW (7455-5 ±6%)
Clicking system triggers a tactile and audible signal
Fixed ratchet heads with 24-36 teeth from ¼ to 1" square drives (1/4" to 1/2" with quick release)
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole
Sizes above in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Range covering between 1 and 1,000 N·m /11 in.lb and 701 ft.lb torque values
Can be used clockwise or anticlockwise
Controlled torque application events to ±4% CW and ACW (7455-5 ±6%)
Clicking system triggers a tactile and audible signal
Fixed ratchet heads with 24-36 teeth from ¼ to 1" square drives (1/4" to 1/2" with quick release)
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole
Sizes above in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Strengths
Mechanical Adjustable Torque Click Wrench with Marked Scale and Fixed Ratchet Head
Technical specifications
Attributes
| Logistic Weight | 19500 g |
|---|---|
| Tightening torque, minimum | 300 N.m |
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1 '' |
| Length | 1780 mm |
| Weight | 11.395 kg |
| Standard | ISO 6789 |
| Type | mechanical adjustable torque click wrench |
Show UNSPSC/ECL@SS
£ 1,787.81 excl. VAT
/ Each
£ 2,145.37 incl. VAT
- Delivery usually within ( 14 ) days