Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM EXTENTION M.210A
FACOM EXTENTION M.210A
M.A - 1" drive extensions
References
facom:
M.210A
rubix:
1239230
ean:
3148516544698
Technical specifications
Square drive adapter
1
''
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM EXTENTION M.210A
M.A - 1" drive extensions
- Safety plunger lock.
-Presentation: satin chrome.
Strengths
Safety plunger lock
Technical specifications
Attributes
Logistic Weight
1074
g
Packaged dimensions (D x W x H)
202
x
47
x
47
mm
Package weight
1074
g
Square drive adapter
1
''
Length
200
mm
Diameter
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.01
excl. VAT
/
Each
£
74.41
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
BRITOOL EXPERT 1/2 INCH IMPACT EXT 125MM E113617
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
BRITOOL EXPERT 3/8 INCH EXT 250MM
GEDORE 1/4 EXTENSION55MM 2090-2
FACOM 1/2 D EXT 130MM S.210S
STAHLWILLE 11010002 405 EXTENSION BAR 1/4 INCH DRIVE 6 LONG 150MM
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
BAHCO BMR240 RECTANGULAR TRAY
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
GEDORE 125MM 1/2DR EXTN BAR 1990-5
BRITOOL EXPERT 3/8 INCH EXT 75MM