References
Draper:09659
Rubix:390A3493
Manufacturer :09659



Product details : DRAPER 09659 6 WAY 2M SURGE EXTENSION LEAD
This 6-way extension lead has surge protection to safeguard valuable electrical equipment from surges and spikes. It is ideal for powering computer equipment as well as household appliances. It is also suitable for commercial use. The cable is 2m long. The trailing socket can be fixed to the wall for added convenience and features a neon indicator to show if it is receiving power. It is fitted with a 13A fused UK 3-pin plug and complies with the latest BS regulations. For indoor use.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Type | surge protected extension lead |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- Delivery usually within ( 7 ) days
