• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"

"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"

Extension for pawl, socket Wera

See technical information
References
Wera:05003584001
Rubix:265A8185
EAN:4013288121295
brand logo
brand logo

Product details : "WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

FACOM EXTENTION M.210AFACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 24-30MM HEADSFACOM END LOCK EXTENSION J.210RCFACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MMSTAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"FACOM AXS.SPB SQUARE 1/4 EXTENSIONROEBUCK EXTENSION 3/8 INCH DRIVE 75MMSTAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MMSTAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM"FACOM AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"DRAPER 17571 110V EXTENSION CABLE 14M X 2.5MMSTAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MMFACOM EXTENSION NK.215ADRAPER 48547 STEEL EXTENSION TUBE PAIR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap