FACOM 187A.20G COMBINATION PLIERS 200MM


187A.G - Universal pliers

References
facom:187A.20G
rubix:217A4406
ean:3662424087141
brand logo
brand logo
Technical specifications
Weight300 g
Length205 mm
See all Specifications

Product details : FACOM 187A.20G COMBINATION PLIERS 200MM


- Flat and oval sockets, grooved combined with high cutting performance. - Blades offering a clean cut whatever the type of cable: soft cable, modern materials and piano wire according to the following dimensions: - 187A.16G: 1.8mm 215 kg/mm² - 187A.18G: 2.0mm 210 kg/mm² - 187A.20G: 2.2mm 205 kg/mm² - Geometry that significantly reduces cutting effort thanks to an offset shaft and a specific cutting edge profile. - Highly resistant carbon steel alloy, induction hardened cutting edges. - Ergonomic PVC sheaths, anti-slip, preserving access, resistant to chemical agents - Presentation: Varnished, corrosion-resistant

Technical specifications


Attributes
Weight300 g
Length205 mm
Length of noses42 mm
Cutting capacity2.2 mm
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
  • Usually arrives within 14 working days