References
Roebuck:5073386
Rubix:2521441
EAN:3660338341632

Documents
Product details : ROEBUCK FENCING TOOL 265MM
Standard: DIN ISO 5743
To pull and cut cables, hammer, pinch, remove nails and staples.
Polished surface, PVC dip-coated handles.
To pull and cut cables, hammer, pinch, remove nails and staples.
Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Weight | 700 g |
|---|---|
| Length | 265 mm |
| Length of noses | 20 mm |
Show UNSPSC/ECL@SS
£ 43.25 excl. VAT
/ Each
£ 51.90 incl. VAT
- In stock: Next day delivery
