KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM


Lineman's pliers Knipex

References
knipex:08 22 145
rubix:388A3183
ean:4003773078968
brand logo
brand logo
Technical specifications
Weight145 g
Length145 mm
See all Specifications

Product details : KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM


Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). Gripping surfaces with special convex contour on one side for secure gripping of flat parts. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. forged from special high grade tool steel, manifold oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)156x58x18 mm
Logistic Weight145 g
Weight145 g
Length145 mm
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ Each
£ 31.10 incl. VAT
  • Usually arrives within 14 working days