DCG418SHDX2-GB 54V XR 125MM SIDE HANDLE DETECT ANGLE GRINDER - 2 X 9AH
DCG418SHDX2-GB 54V XR 125MM SIDE HANDLE DETECT ANGLE GRINDER - 2 X 9AH
See technical informationReferences
Dewalt:DCG418SHDX2-GB
Rubix:417A0426
Product details : DCG418SHDX2-GB 54V XR 125MM SIDE HANDLE DETECT ANGLE GRINDER - 2 X 9AH
54V BRUSHLESS MOTOR: Enhanced power, efficiency and durability
DUAL-HANDED SWITCHING: Ensures the side handle is fitted and used for safe operation
ELECTRONIC BRAKE: Stops the wheel quickly when the trigger is released
ELECTRONIC CLUTCH: Reduces the kickback reaction in the event of a pinch or stall
MESH DEBRIS COVER: Restricts dust being sucked through the motor
RUBBER OVERMOULD: Provides enhanced grip and comfort
54V XR FLEXVOLT® battery provides maximum power and performance
RECESSED SPINDLE LOCK: Maximises depth of cut and gives greater protection to button when using in confined spaces
SWITCHED SIDE HANDLE: 2 Positions for greater comfort and control
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 855.00 excl. VAT
/ Each
£ 1,026.00 incl. VAT
- Usually arrives within 14 working days





