BOSCH GWS750/2 115MM 750W ANGLE GRINDER 230V 0601394070
Bosch gws750/2 115mm 750w angle grinder 230v
See technical informationReferences
Bosch:GWS 750 Professional (0601394070)
Rubix:2594395
Manufacturer :0601394070
EAN:3165140823340


Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
Product details : BOSCH GWS750/2 115MM 750W ANGLE GRINDER 230V 0601394070
• 115mm Angle grinder• Rated power Input 750W
• No-Load speed 11,000 rpm
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
| Cordless | yes |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 68.93 excl. VAT
/ Each
£ 82.72 incl. VAT
- Usually arrives within 14 working days