MAKITA GA7020/2 ANGLE GRINDER 180MM 240V
Makita ga7020 angle grinder 180mm 230v
See technical informationReferences
Makita:GA7020/2
Rubix:2005141

Product details : MAKITA GA7020/2 ANGLE GRINDER 180MM 240V
2000W 180mm disc diameter angle grinder. Supplied complete with lock nut wrench, side handle and wheel guard.
Technical specifications
Attributes
| Disk diameter | 180 mm |
|---|---|
| Rotation speed | 8500 rpm |
| Weight | 5.6 kg |
| Cordless | yes |
| Power | 2000 W |
Show UNSPSC/ECL@SS
£ 111.00 excl. VAT
/ Each
£ 133.20 incl. VAT
- Delivery usually within ( 7 ) days
