Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Portable power tools composition
MAKITA DLX2180TJ 18V 2PCS COMBO KIT LXT
MAKITA DLX2180TJ 18V 2PCS COMBO KIT LXT
18V Combo Kit LXT® DLX2180TJ
References
makita:
DLX2180TJ
rubix:
80371181
ean:
0088381827843
Technical specifications
Number of elements
2
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA DLX2180TJ 18V 2PCS COMBO KIT LXT
Includes : DHP484 18V Brushless Combi Drill and DTD153 18V Brushless Impact Driver.
Technical specifications
Attributes
Number of elements
2
Cordless
Yes
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.00
excl. VAT
/
Each
£
523.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA DLX6068PT 18V 6PCS COMBO KIT LXT
DCK2200H2T-GB 18V XR PREMIUM BRUSHLESS TWIN KIT DCD1007/DCF860 - 2 X 5
DEWALT DCK266P2T-GB DCD796 COMBI DCF887 IMPACT DRIVER KIT 2X5AH BATT
DEWALT DCK2050E2T-GB 18V XR BRUSHLESS G3 COMPACT TWIN KIT
DEWALT DCK266P2-GB XR 18V BRUSHLESS IA KIT 2 X 5.0AH (COMBI IMPACT)
DRAPER 40451 20V COMBI DRILL/ 1/2DR IMPACT WRENCH KIT 2X2AH PLUS 1X4AH
DEWALT DCK694P3-GB DCK694P3 BRUSHLESS XRP COMBI PACK 18V
DEWALT DCK276P2-GB 18V XR COMBI AND IMPACT KIT DCD996/DCF887 2X5AH
DEWALT DCK623P3-GB 18V XR BRUSHLESS COMPACT 6 PIECE KIT
MAKITA DLX2145TJ 18V 2PCS COMBO KIT LXT
MAKITA DLX6068PT 18V 6PCS COMBO KIT LXT
"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"
DCK2200H2T-GB 18V XR PREMIUM BRUSHLESS TWIN KIT DCD1007/DCF860 - 2 X 5
DEWALT DCK266P2T-GB DCD796 COMBI DCF887 IMPACT DRIVER KIT 2X5AH BATT
MAKITA HR005GZ01 XGT B/O ROTARY DEMOLITION HAMMER