MAKITA DLX6068PT 18V 6PCS COMBO KIT LXT
Makita Li-Ion Combo Kit With Li-Ion Batteries And Charger In A Heavy Duty Carry Bag
See technical informationSee documentsReferences
Makita:DLX6068PT
Rubix:2583381




Documents
Product details : MAKITA DLX6068PT 18V 6PCS COMBO KIT LXT
Comprehensive selection of Makita LXT cordless power tools, ideal for the general builder or carpenter. The kit comes complete with 3 x 18V 5,0Ah LXT batteries which provide enough power to tackle most jobs. Also contains a rapid battery charger, which can charge 2 of the 5,0Ah batteries simultaneously in 45 minutes. All power tools have variable speed control via trigger and electronic brakes. Comprised of an 18V combi drill with 13mm keyless chuck, 2-speed metal gearbox and electronic break, 3-function SDS Plus drill (rotary only, hammer only and rotary hammer) with soft start, LED work light and 40 different locking positions for maximum user comfort, an 18V circular saw with 165mm blade diameter, a compact, high performance impact driver with electronic brake, belt clip and LED job light, an 18V jigsaw with tool-free blade change, built-in twin LED work lights and debris blower for hassle-free cutting, and an 18V torch with 12-position head from 60 to 110°. Supplied with high quality canvas tool bag with extendable handle and wheels for easy transportation
Strengths
DHP453z - two speed gear box with metal gears, with conveniently located push button for forward and reverse
DTD152z with high rotation speed, variable speed control by trigger, forward/reverse rotation and one-touch bit installation with added twin LED job light
DHR202z has triple operation mode: Rotary only, hammer only and rotary hammer, rotation mode: The chisel can rotate a full 360 degrees with 40 different locking positions and one-touch sliding chuck for easy bit changes
DSS611z has a double safety trigger, safety cover with calibration line for adjusting cutting depth, smooth cutting at high rotational speed of 3,700 RPM and removable dust nozzle
DJV180z complete with tool less push-in lock system enabling extremely quick blade change, smooth and powerful cutting at the high stroke speed of 2,600 RPM
DML802 this flashlight with aluminium head is designed for increased durability, with 12 position pivoting flashlight head, and high-luminance single LED, this flashlight provides 160 lumens
DTD152z with high rotation speed, variable speed control by trigger, forward/reverse rotation and one-touch bit installation with added twin LED job light
DHR202z has triple operation mode: Rotary only, hammer only and rotary hammer, rotation mode: The chisel can rotate a full 360 degrees with 40 different locking positions and one-touch sliding chuck for easy bit changes
DSS611z has a double safety trigger, safety cover with calibration line for adjusting cutting depth, smooth cutting at high rotational speed of 3,700 RPM and removable dust nozzle
DJV180z complete with tool less push-in lock system enabling extremely quick blade change, smooth and powerful cutting at the high stroke speed of 2,600 RPM
DML802 this flashlight with aluminium head is designed for increased durability, with 12 position pivoting flashlight head, and high-luminance single LED, this flashlight provides 160 lumens
Applications
Ideal for the general builder or carpenter
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Cordless | yes |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 864.00 excl. VAT
/ Each
£ 1,036.80 incl. VAT
- Usually arrives within 14 working days
