DEWALT DCK266P2T-GB DCD796 COMBI DCF887 IMPACT DRIVER KIT 2X5AH BATT


Dewalt Dck266P2T-Gb Dcd796 Combi DCF887 Impact Driver Kit 2X5Ah Batt

References
dewalt:DCK266P2T-GB
rubix:2584121
ean:5035048667880
brand logo
brand logo
Technical specifications
Number of elements6
CordlessYes
See all Specifications

Product details : DEWALT DCK266P2T-GB DCD796 COMBI DCF887 IMPACT DRIVER KIT 2X5AH BATT


This kit contains the DCD796 combi drill driver that features brushless technology and the DCF887 impact driver which has 205nm of torque.

DCD796 Features and Benefits
• 5.0Ah Li-Ion battery technology and brushless motor technology for excellent efficiency
• The ultra compact, lightweight design allows use in confined spaces
• 15 position adjustable torque control allows consistent screw driving into a variety of materials
• Improved ergonomic design with rubber grip over mould improves user comfort
• Improved air flow to the motor for cooler electronics and increased power 3 position super bright LED light

DCF887 Features and Benefits
• High power brushless motor outputs up to 205Nm of torque ensuring heavy applications are completed quickly
• Application control is achieved through 3 motor speeds and torque settings including PrecisionDrive mode which offers additional control in screwdriving applications
• Super lightweight and compact making the tool very comfortable to use and allowing it to fit in small spaces
• 3x LED "Halo" light ring offers excellent workpiece lighting
• 5.0Ah XR battery packs offer great runtime and compatability with other 18V XR DEWALT power tools

DCD796
• Max Torque Hard/soft 70/27 Nm.
• Power Output: 280W.
• No Load Speed: 0-550/2000 rpm.
• Beats per Minute: 0-9350/34000 bpm.
• Chuck Capacity: 1.5-13 mm.
• Max. Drilling Capacity [Wood]: 40 [Metal]: 13 mm [Masonry]: 13 mm.
• Length: 174 mm, Height: 203 mm, Width: 67 mm.
• Weight: 1.8 kg

DCF887
• Max Torque: 205 Nm
• Power Output: 400 Watt
• Max. Bolt Diameter M12
• No Load Speed: 0-1000, 0-2800, 0-3250rpm
• Impacts per Minute: 0 - 3250 ipm
• Bit Holder: 6.35mm (1/4")
• Length: 134 mm, Height: 196 mm

Technical specifications


Attributes
Number of elements6
CordlessYes
AccessoriesDCD796 Hammer Drill Driver;DCF887 Impact Driver;(2) DCB184 5Ah Batteries;DCB115 4A Charger and TSTAK Kitbox
Show UNSPSC/ECL@SS
£ 331.67 excl. VAT
/ Each
£ 398.00 incl. VAT
  • In stock: Next day delivery