DEWALT COMBI DRILL 18V 2SPEED XR BRUSHLESS COMPACT DCD796P1
18V Compact Brushless Hammer Drill Driver 1 x 5.0Ah XR Li-Ion
See technical informationReferences
Dewalt:DCD796P1-GB
Rubix:2583892





Technical specifications
| Voltage | 18 V |
|---|---|
| Maximum torque | 70 N.m |
| Steel drilling capacity | 13 mm |
Product details : DEWALT COMBI DRILL 18V 2SPEED XR BRUSHLESS COMPACT DCD796P1
Brushless Motor Technology for excellent efficiency
Ultra compact, lightweight design allows use in confined spaces
Two speed all metal transmission for increased runtime and longer tool life, No Load Speed 0-550//2000 rpm
Drill Driver and Hammer feature (0-9350//34000 bpm) for multiple applications,
15 position adjustable torque control for consistent screw driving into a variety of materials Max Torque 70Nm (Hard), 27Nm (Soft)
1.5-13mm Keyless Chuck
NEW 3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
Improved ergonomic design with rubber grip over mould improving users comfort
Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Steel belt hook and magnetic bit holder ensures strong storage solutions
Supplied with 1 x 5.0Ah Li-Ion battery pack with state of charge indicator, Multi-voltage XR charger, TSTAK heavy duty kitbox.
Drilling Capacity: Wood 40mm, Metal 13mm, Masonry 13mm
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 70 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| Battery capacity | 5 Ah |
Show UNSPSC/ECL@SS
£ 206.96 excl. VAT
/ Each
£ 248.35 incl. VAT
- In stock: Next day delivery