MAKITA DHP458Z 18V COMBI DRILL LXT
18 V Li-Ion hammer drill Ø 13 mm (Machine only)
See technical informationReferences
Makita:DHP458Z
Rubix:80124125
EAN:0088381653831

Product details : MAKITA DHP458Z 18V COMBI DRILL LXT
18 V Li-Ion Ø 13 mm hammer drill/driver (Machine only) - Ergonomic Soft Grip handle for a better grip
- Powerful and compact
- Supplied as standard in MAK-PAC box, compatible with standard stackable systems
- Motor protected against dust
- Precise torque adjustment in 21 positions + drilling position + percussion position
- Powerful and compact
- Supplied as standard in MAK-PAC box, compatible with standard stackable systems
- Motor protected against dust
- Precise torque adjustment in 21 positions + drilling position + percussion position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x79x259 mm |
|---|---|
| Logistic Weight | 2300 g |
| Voltage | 18 V |
| Steel drilling capacity | 13 mm |
| Weight | 2.3 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 135.86 excl. VAT
/ Each
£ 163.03 incl. VAT
- In stock: Next day delivery
