BOSCH-GSB10.8-2-GSB 12V-15 PROFESSIONAL CORDLESS COMBI DRILL BODY ONLY
PERC DRILL GSB 10.8 V-LI SOLO
See technical informationReferences
Bosch:GSB 12V-15 (06019B6901)
Rubix:200A8916
Manufacturer :06019B6901
EAN:3165140630405





Technical specifications
| Voltage | 12 V |
|---|---|
| Maximum torque | 30 N.m |
| Steel drilling capacity | 10 mm |
Product details : BOSCH-GSB10.8-2-GSB 12V-15 PROFESSIONAL CORDLESS COMBI DRILL BODY ONLY
Cordless Combi GSB 10,8-2-LI; The shortest 10.8 volt powerhouse with impact drilling function; At 189 mm it has the shortest design in its class for optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces; Newly developed 2-speed planetary gearbox for powerful screwdriving and drilling applications in wood and metal, and impact drilling in masonry; Professional quality 10 mm Auto-Lock drill chuck; Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery; Unique Bosch Premium lithium-ion technology for longer lifetime and unbeatable battery runtime; Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge; Practical battery charge level indicator with 3 LEDs; Integrated LED light for illuminating the work area, even in dark places; Motor brake for precise work when driving rows of screws; Bosch Hyper Charge: due to the rapid charging process, the batteries are charged to 75% after just half of the charge time; Cardboard box; 1/2 L-BOXX inlay for tool and charger (1 600 A00 2UV); Solo Version
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Maximum torque | 30 N.m |
| Steel drilling capacity | 10 mm |
| Weight | 1 kg |
| Cordless | yes |
| Battery capacity | 2 Ah |
Show UNSPSC/ECL@SS
£ 104.96 excl. VAT
/ Each
£ 125.95 incl. VAT
- Usually arrives within 14 working days