Hammer drill-driver
Filter Options
Categories
hammer drill-driver (22)
Brand
bosch
(3)
dewalt
(7)
makita
(12)
21 Product(s) with 22 variant(s):
DEWALT DCD796P2-GB 18V BRUSHLESS G2 COMBI DRILL 2 X 5.0AH LI-ION
- dewalt:DCD796P2-GB
- rubix:2581644
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:70 N.m
- Steel drilling capacity:13 mm
£ 279.99 excl. VAT
/ Each
MAKITA DHP484Z 18V COMBI DRILL BL LXT BARE UNIT
- makita:DHP484Z
- rubix:2583811
- ean:0088381826105
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:54 N.m
- Steel drilling capacity:13 mm
£ 109.21 excl. VAT
/ Each
MAKITA DHP489Z BRUSHLESS COMBI DRILL 73NM
- makita:DHP489Z
- rubix:257A7462
- manufacturer :DHP489Z
- ean:0088381775601
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:73 N.m
- Steel drilling capacity:13 mm
£ 155.80 excl. VAT
/ Each
BOSCH-GSB10.8-2-GSB 12V-15 PROFESSIONAL CORDLESS COMBI DRILL BODY ONLY
- bosch:GSB 12V-15 (06019B6901)
- rubix:200A8916
- manufacturer :06019B6901
- ean:3165140630405
- Usually arrives within 14 working days
- Voltage:12 V
- Maximum torque:30 N.m
- Steel drilling capacity:10 mm
£ 104.96 excl. VAT
/ Each
MAKITA DHP490Z 18V LXT BRUSHLESS 65NM COMBI DRILL (BODY ONLY)
- makita:DHP490Z
- rubix:450A9698
- ean:0197050010247
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:65 N.m
- Steel drilling capacity:13 mm
£ 100.07 excl. VAT
/ Each
BOSCH 0.601.9H5.302 GSB 18V-55, SOLO CARTON
- bosch:GSB 18V-55
- rubix:278A7615
- manufacturer :06019H5302
- ean:4059952509396
- Usually arrives within 14 working days
- Voltage:18 V
- Maximum torque:55 N.m
- Steel drilling capacity:13 mm
£ 180.13 excl. VAT
/ Each
DEWALT DCD996P2-GB 18V XR BRUSHLESS 3SP HAMMER DRILL 2x5.0AH BATTERIES
- dewalt:DCD996P2-GB
- rubix:2583376
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:95 N.m
- Weight:2.1 kg
£ 307.25 excl. VAT
/ Each
DEWALT COMBI DRILL 18V 2SPEED XR BRUSHLESS COMPACT DCD796P1
- dewalt:DCD796P1-GB
- rubix:2583892
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:70 N.m
- Steel drilling capacity:13 mm
£ 206.96 excl. VAT
/ Each
MAKITA DHP458Z 18V COMBI DRILL LXT
- makita:DHP458Z
- rubix:80124125
- ean:0088381653831
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.3 kg
£ 135.86 excl. VAT
/ Each
MAKITA DHP482Z 18V COMBI DRILL LXT
- makita:DHP482Z
- rubix:2581245
- ean:0088381699051
- Usually arrives within 14 working days
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:1.7 kg
£ 101.00 excl. VAT
/ Each
DEWALT DCD1007H2T-GB 18V XR BRUSHLESS HAMMER DRILL DRIVER - 2 X 5AH
- dewalt:DCD1007H2T-GB
- rubix:284A7820
- manufacturer :DCD1007H2T-GB
- ean:5035048806814
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:169 N.m
- Weight:1.85 kg
£ 638.34 excl. VAT
/ Each
MAKITA HR007GZ XGT BODY ONLY ROTARY HAMMER
- makita:HR007GZ
- rubix:274A3708
- ean:0088381754699
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Steel drilling capacity:13 mm
- Weight:4.8 kg
£ 298.00 excl. VAT
/ Each
MAKITA HR004GZ02 XGT B/O ROTARY HAMMER DRILL
- makita:HR004GZ02
- rubix:274A3706
- ean:0088381893121
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Steel drilling capacity:13 mm
- Weight:4.5 kg
£ 474.00 excl. VAT
/ Each
DEWALT DCD805E2T-GB DEWALT COMBI DRILL
- dewalt:DCD805E2T-GB
- rubix:244A7987
- ean:5054905304973
- In stock: Next day delivery
- Voltage:18 V
- Weight:1.34 kg
- Cordless:yes
£ 411.97 excl. VAT
/ Each
DEWALT DCD805H2T-GB 18V XR G3 COMPACT HAMMER DRILL DRIVER - 2 X 5.0AH
- dewalt:DCD805H2T-GB
- rubix:248A0080
- ean:5035048793596
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Weight:1.34 kg
- Cordless:yes
£ 501.09 excl. VAT
/ Each
MAKITA HR005GZ01 XGT B/O ROTARY DEMOLITION HAMMER
- makita:HR005GZ01
- rubix:274A3707
- ean:0088381732437
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Weight:6.68 kg
- Cordless:yes
£ 730.00 excl. VAT
/ Each
DEWALT DCH273H2T-GB 18V XR BRUSHLESS 24MM SDS-PLUS HAMMER DRILL
- dewalt:DCH273H2T-GB
- rubix:248A0075
- ean:5035048806982
- In stock: Next day delivery
- Voltage:18 V
- Cordless:yes
£ 691.82 excl. VAT
/ Each
BOSCH 06019H4000 GSB 18V-28 CORDLESS COMBI NAKED
- bosch:GSB 18V-28
- rubix:80994856
- manufacturer :06019H4000
- ean:3165140940764
- Usually arrives within 14 working days
- Cordless:yes
£ 180.41 excl. VAT
/ Each
MAKITA HR010GZ01 XGT BODY ONLY ROTARY HAMMER
- makita:HR010GZ01
- rubix:274A3710
- ean:0088381782135
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 282.00 excl. VAT
/ Each
MAKITA HR009GZ01 XGT BODY ONLY ROTARY HAMMER
- makita:HR009GZ01
- rubix:274A3709
- ean:0088381764735
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 431.00 excl. VAT
/ Each
MAKITA HM001GZ02 XGT B/O DEMOLITION HAMMER
- makita:HM001GZ02
- rubix:274A3701
- ean:0088381732598
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 501.00 excl. VAT
/ Each






















