DEWALT DCD805H2T-GB 18V XR G3 COMPACT HAMMER DRILL DRIVER - 2 X 5.0AH
COMPACT BRUSHLESS HAMMER DRILL DRIVER
See technical informationReferences
Dewalt:DCD805H2T-GB
Rubix:248A0080
EAN:5035048793596
Product details : DEWALT DCD805H2T-GB 18V XR G3 COMPACT HAMMER DRILL DRIVER - 2 X 5.0AH
The DCD805 is our latest and most powerful brushless 2 speed Hammer Drill Driver that delivers up to 90Nm of torque in a compact 177mm body, engineered to give you the greatest performance on the toughest jobsites. 2 speed and 15 torque settings give you the ultimate control over your drilling and fastening applications. An enhanced pivoting LED positioned on the foot offers greater visibility in dark and confined spaces. POWERSTACK 5AH batteries deliver 50% more power* with 50% more work per charge** and twice the lifetime*** of standard 5AH batteries.\n*vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
Strengths
• Intelligent trigger design allows for total control of application
• Steel belt hook and magnetic bit holder ensures strong storage solutionsTwo speed all metal transmission for increased runtime and longer tool life
• Battery and tool covered by 3-Year Extended Warranty, subject to registration
• Brushless Motor Technology for excellent efficiency
• Powerful 18V XR Brushless Hammer Drill Driver with Compact Design
• Ultra compact, lightweight design allows use in confined spaces
• **DCD805 & DCBP518 vs. DCD805 & DCB184 drilling 54mm holes in 47mm timber
• Steel belt hook and magnetic bit holder ensures strong storage solutionsTwo speed all metal transmission for increased runtime and longer tool life
• Battery and tool covered by 3-Year Extended Warranty, subject to registration
• Brushless Motor Technology for excellent efficiency
• Powerful 18V XR Brushless Hammer Drill Driver with Compact Design
• Ultra compact, lightweight design allows use in confined spaces
• **DCD805 & DCBP518 vs. DCD805 & DCB184 drilling 54mm holes in 47mm timber
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 1.34 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 501.09 excl. VAT
/ Each
£ 601.31 incl. VAT
- Delivery usually within ( 7 ) days



