DEWALT DCD1007H2T-GB 18V XR BRUSHLESS HAMMER DRILL DRIVER - 2 X 5AH

18V XR Brushless Premium Hammer Drill Driver

See technical informationSee documents

References

Dewalt:DCD1007H2T-GB
Rubix:284A7820
Manufacturer :DCD1007H2T-GB
EAN:5035048806814
brand logo

Technical specifications

Voltage18 V
Maximum torque169 N.m
Weight1.85 kg
See all Specifications

Documents

Product details : DEWALT DCD1007H2T-GB 18V XR BRUSHLESS HAMMER DRILL DRIVER - 2 X 5AH


18V XR Premium Brushless Hammer Drill Driver
Brushless Motor: Delivers high performance and extends tool life
Anti-Rotation System: For enhanced control in bind-up situations
11-Position Adjustable Torque ControlL: For consistent screwdriving into a variety of materials
Adjustable 3-Mode Position LED: 20-minute spotlight mode with up to 70 lumens LED For high visibility in low light situations
Ultra Compact, Lightweight Design: Allows use in confined spaces
Three-Speed All Metal Transmission: For increased runtime and longer tool life
Part of the Cordless 18V XR System:  Fully Compatible With 250+ Solutions

Strengths

Our most powerful 18V XR Hammer Drill Driver uses a DEWALT XR Brushless motor to deliver 169Nm of torque in a 193mm body, engineered to give you faster application speeds on the toughest jobsites. Pack ID Technology allows this tool to deliver more power when paired with an 18V XR POWERSTACK or XR FLEXVOLT battery. 3 speed and 11 torque settings give you the ultimate control over drilling and fastening applications. The Anti-Rotation system detects bind-ups and shuts down the tool helping to protect you. An enhanced pivoting 70 lumen LED positioned on the foot offers greater visibility in dark and confined spaces.

Applications

Engineered for faster application speeds on tough jobsites, with 169Nm of torque and enhanced safety features.

Technical specifications


Attributes
Voltage18 V
Maximum torque169 N.m
Weight1.85 kg
Cordlessyes
No-load speed2250 rpm
£ 638.34 excl. VAT
/ Each
£ 766.01 incl. VAT
  • Delivery usually within ( 7 ) days