MAKITA DHP484Z 18V COMBI DRILL BL LXT BARE UNIT
Impact drill screwdriver 18 V Li-ion Ø 13 mm
See technical informationReferences
Makita:DHP484Z
Rubix:2583811
EAN:0088381826105


Technical specifications
| Voltage | 18 V |
|---|---|
| Maximum torque | 54 N.m |
| Steel drilling capacity | 13 mm |
Product details : MAKITA DHP484Z 18V COMBI DRILL BL LXT BARE UNIT
Robust thanks to its aluminium gearbox and all-metal gearbox.
BL motor: Powerful, more compact machine, higher efficiency and reduced maintenance compared to conventional motors.
XPT technology to limit water and dust infiltration
Integrated dual LED lighting for easier work in dark places
Soft Grip coated handle for added comfort
Please note: This product is sold as a body-only unit. Battery and charger are not included and must be purchased separately
Strengths
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• Mechanical 2-speed gearing; High speed mode for speedy drilling in light duty applications; Low speed mode for heavy duty applications requiring high torque
• Electric brake for maximum productivity and increased operator safety
• Reversing switch is conveniently located
• Battery protection system automatically shuts off power when the battery level is low
• Mechanical 2-speed gearing; High speed mode for speedy drilling in light duty applications; Low speed mode for heavy duty applications requiring high torque
• Electric brake for maximum productivity and increased operator safety
• Reversing switch is conveniently located
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 54 N.m |
| Steel drilling capacity | 13 mm |
| Weight | 1.9 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 109.21 excl. VAT
/ Each
£ 131.05 incl. VAT
- In stock: Next day delivery