DEWALT DCD796P2-GB 18V BRUSHLESS G2 COMBI DRILL 2 X 5.0AH LI-ION
Brushless Compact Hammer Drill Driver
See technical informationReferences
Dewalt:DCD796P2-GB
Rubix:2581644

Technical specifications
| Voltage | 18 V |
|---|---|
| Maximum torque | 70 N.m |
| Steel drilling capacity | 13 mm |
Product details : DEWALT DCD796P2-GB 18V BRUSHLESS G2 COMBI DRILL 2 X 5.0AH LI-ION
XR Li-Ion compact hammer Drill Driver battery technology brushless motor technology for excellent efficiency ultra compact, lightweight design allows use in confined spaces.
Strengths
Brushless Motor Technology for excellent efficiency
Ultra compact, lightweight design allows use in confined spaces
Two speed all metal transmission for increased runtime and longer tool life
Drill Driver and Hammer feature for multiply applications
15 position adjustable torque control for consistent screw driving into a variety of materials
Intelligent trigger design allows for total control of application
NEW 3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
Improved ergonomic design with rubber grip over mould improving users comfort
Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Steel belt hook and magnetic bit holder ensures strong storage solutions
Ultra compact, lightweight design allows use in confined spaces
Two speed all metal transmission for increased runtime and longer tool life
Drill Driver and Hammer feature for multiply applications
15 position adjustable torque control for consistent screw driving into a variety of materials
Intelligent trigger design allows for total control of application
NEW 3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
Improved ergonomic design with rubber grip over mould improving users comfort
Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Steel belt hook and magnetic bit holder ensures strong storage solutions
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 70 N.m |
| Steel drilling capacity | 13 mm |
| Weight | 1.8 kg |
| Cordless | yes |
| Battery capacity | 5 Ah |
| Chuck capacity | 13 mm |
| Packaging | 1 box |
Show UNSPSC/ECL@SS
£ 279.99 excl. VAT
/ Each
£ 335.99 incl. VAT
- In stock: Next day delivery