Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933459797 M12 FUEL 3/8 RATCHET BARE UNIT 3/ -1/4 ADAPTOR
MILWAUKEE 4933459797 M12 FUEL 3/8 RATCHET BARE UNIT 3/ -1/4 ADAPTOR
Portable power tools - Other Milwaukee
References
milwaukee:
M12 FIR38-0
rubix:
216A7398
manufacturer :
4933459797
ean:
4058546029692
Product details
Technical specifications
Product details : MILWAUKEE 4933459797 M12 FUEL 3/8 RATCHET BARE UNIT 3/ -1/4 ADAPTOR
Technical specifications
Attributes
Voltage
12
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.33
excl. VAT
/
Each
£
190.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCR011-XJ 12V / 18V XR PREMIUM BLUETOOTH SPEAKER
DEWALT DCF510N-XJ 18V XR 3/8 AND 1/2 SEALED HEAD RATCHET NAKED - BARE
MAKITA MR003GZ01 DAB/DAB+ RADIO BLACK
MAKITA CW002GZ XGT B/O COOLER/WARMER BOX
MAKITA DDG460ZX7 BRUSHLESS EARTH AUGER
DEWALT DCS378N-XJ 18V XR BRUSHLESS BANDSAW - BARE UNIT
DCF503N-XJ 12V XR 3/8 OPEN HEAD RATCHET - BARE UNIT
MAKITA MP001GZ02 XGT BODY ONLY INFLATOR
MILWAUKEE 4933440435 M12 CORDLESS GREASE GUN BARE UNIT
MILWAUKEE 4933478601 M18 FUEL ONE-KEY RIVET TOOL NO BATTERIES OR CHARG
MILWAUKEE 4933464966 M12 FUEL ONE-KEY 3/8 DIGI TORQUE WRENCH BARE
MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT
MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
MAKITA MW001GZ XGT BODY ONLY MICROWAVE
MAKITA CW003GZ XGT B/O COOLER/WARMER BOX