DEWALT DCR011-XJ 12V / 18V XR PREMIUM BLUETOOTH SPEAKER


Bluetooth Speaker

References
dewalt:DCR011-XJ
rubix:305A7616
ean:5035048643549
brand logo
brand logo
Technical specifications
TypeBluetooth Speaker
See all Specifications

Product details : DEWALT DCR011-XJ 12V / 18V XR PREMIUM BLUETOOTH SPEAKER


Stream your content from up to 30M with any Bluetooth enabled device. Works with 12V XR and 18V XR batteries as well as XR FLEXVOLT® batteries for the ultimate runtime. The USB port allows for charging of portable devices with your DEWALT batteries anywhere.

Strengths

•Streamujte Audio Bluetooth®
Connect to your mobile device wirelessly within a range of up to 30m
Premium Speakers Produce High-Fidelity Audio (2 x 76 mm)
USB port provides mobile phone charging
Integrated bass port maximises bass and range
Control audio stream using mobile device, or directly by using the controls on the speaker

Technical specifications


Attributes
TypeBluetooth Speaker
Voltage18 V
Show UNSPSC/ECL@SS
£ 133.33 excl. VAT
/ Each
£ 160.00 incl. VAT
  • Usually arrives within 14 working days