MILWAUKEE 4933459800 M12 FUEL 1/2 RATCHET BARE UNIT 1/2 TO 3/8 ADAPTOR


M12 FUEL™ sub compact 1/2" ratchet

References
milwaukee:M12 FIR12-0
rubix:80991971
manufacturer :4933459800
ean:4058546029722
brand logo
brand logo
Technical specifications
TypeRatchet wrench
See all Specifications

Product details : MILWAUKEE 4933459800 M12 FUEL 1/2 RATCHET BARE UNIT 1/2 TO 3/8 ADAPTOR


With up to 81 Nm of max torque and 175 rpm's, this tool is the ideal fastening solution for automotive mechanics, maintenance and repair professionals
Low profile head design allows users better access in tight spaces
The industry leading FUEL™ technology combined with a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load

Technical specifications


Attributes
TypeRatchet wrench
Voltage12 V
Show UNSPSC/ECL@SS
£ 165.00 excl. VAT
/ Each
£ 198.00 incl. VAT
  • Usually arrives within 14 working days