DEWALT DCF504N-XJ 12V XR 1/4 OPEN HEAD RATCHET - BARE UNIT
1/4" Ratchet XR 12V Brushless
See technical informationSee documentsReferences
Dewalt:DCF504N-XJ
Rubix:353A6274
EAN:5035048789315

Documents
Product details : DEWALT DCF504N-XJ 12V XR 1/4 OPEN HEAD RATCHET - BARE UNIT
1/4" ratchet XR 12 V Brushless - max. tightening torque (Nm) : 54 / no-load speed (tr/min) : 0-250 / tool holder : 1/4" / length (mm) : 332 - without battery or charger
Technical specifications
Attributes
| Type | brushless ratchet |
|---|---|
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 238.33 excl. VAT
/ Each
£ 286.00 incl. VAT
- Delivery usually within ( 7 ) days