• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Battery for portable electrical equipment
  7. MAKITA 632F01-2 BATTERY BL1820B 18V LI-ION

MAKITA 632F01-2 BATTERY BL1820B 18V LI-ION

BATTERY LI-ION

See technical information

References

Makita:632F01-2
Rubix:213A8966
brand logo
brand logo

Technical specifications

Voltage18 V

Product details : MAKITA 632F01-2 BATTERY BL1820B 18V LI-ION


Technical specifications


Attributes
Voltage18 V
Show UNSPSC/ECL@SS
£ 48.02 excl. VAT
/ Each
£ 57.62 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

GEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELSMAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASEDRAPER 55907 D20 5.0AH BATTERYMILWAUKEE 4932471069 M18HB3 HB BATTERY XXXDURACELL CR2 ULTRA PHOTO LITHIUM BATTERY PK 2MILWAUKEE 4932480164 M12 2.5AH REDLITHIUM-ION HIGH OUTPUT BATTERYDRAPER 70256 12V COMBI DRILL,1X1.5AH BATTERY,1XFAST CHARGERMAKITA 191J85-8 XGT 40V 2.5AH PSK - BL4025 X 2 DC40RA 240V MAKPAC 1MAKITA 197422-4 BATTERY BL1860B 18V LI-IONSAFT BATTERY LS145003PFRPBOSCH 1600A02149 18V 5.5AH PROCORE18V BATTERY, SUPPLIED IN CARTONMAKITA 2 X BL4050F 5.0AH BATTERIES DC40RB 110V CHARGER CASECHALLENGER AA60 BATTERY 12V DC 1.2AHMAKITA 191U48-0 XGT 40V 5.0AH PSK - BL4050F X 4 DC40RB 240V MAKPAC 3BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap