References
Draper:89433
Rubix:228A9764
EAN:5010559894338

Product details : DRAPER 89433 4AH BATTERY
Part of the Draper Storm Force® 20V Power Interchange series, 4.0Ah Li-Ion battery. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 20 V |
| Type | li-ion |
| Model | b20lisf |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 54.51 excl. VAT
/ Each
£ 65.41 incl. VAT
- Delivery usually within ( 7 ) days
