MAKITA 197280-8 BATTERY 5.0AH BL1850B
Makstar Li-Ion battery 18v/5Ah - BL1850B (integrated charge indicator)
See technical informationReferences
Makita:197280-8
Rubix:228A9499
EAN:0088381459129



Product details : MAKITA 197280-8 BATTERY 5.0AH BL1850B
Li-ion battery with 5,0 Ah capacity and a charge level indicator. Powerful general-use battery for 18V Makita LXT® tools. Ideal for tools with a high power consumption. Charge time approximately 45 minutes with a rapid charger.
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 18 V |
| Type | makstarli-ion |
Show UNSPSC/ECL@SS
£ 73.69 excl. VAT
/ Each
£ 88.43 incl. VAT
- In stock: Next day delivery
