References
Makita:197396-9
Rubix:80846309
EAN:0088381459839

Product details : MAKITA BL1021B 2AH 12V RECHARGEABLE BATTERY
Compact and lightweight 2.0 Ah Li-Ion battery with charge level indicator.
Suitable for Makita CXT® 12Vmax battery-powered machines. Ideal for screwdrivers due to its light weight.
30 min charging time with fast charger.
Suitable for Makita CXT® 12Vmax battery-powered machines. Ideal for screwdrivers due to its light weight.
30 min charging time with fast charger.
Technical specifications
Attributes
| Capacity | 2 Ah |
|---|---|
| Voltage | 12 V |
| Type | li ion battery |
Show UNSPSC/ECL@SS
£ 36.19 excl. VAT
/ Each
£ 43.43 incl. VAT
- In stock: Next day delivery
