References
Draper:07053
Rubix:381A7048
Manufacturer :07053
EAN:5010559070534



Product details : DRAPER 07053 DIAGONAL SIDE CUTTER 160MM
General duty, forged carbon steel correctly hardened and tempered. Cutting edges additionally induction hardened, suitable for cutting medium/hard wire up to 2.5mm diameter. Polished and lacquered heads. PVC dipped handles. Display packed.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Weight | 188 g |
| Cutting capacity | 2.5 mm |
| Type | diagonal cutter (side cutter) |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Delivery usually within ( 7 ) days
