References
Facom:425
Rubix:4512468
EAN:3148511758502

Product details : FACOM 425 SIDECUTTERS 425
B [mm]: 16.0C [mm]: 16.0E [mm]: 16.0L [mm]: 120L1 [mm]: 8[g]: 95
Strengths
• 405: Axial cut • 416 - 435: Almost flat cut surface, narrow basin • 425: Flat cut surface, long jaws of 13 mm • Design: matt ribbed, red coated, opening spring.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x70x20 mm |
| Package weight | 72 g |
| Nose shape | diagonal |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 13 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 55.89 excl. VAT
/ Each
£ 67.07 incl. VAT
- Delivery usually within ( 14 ) days
