LINDSTROM 8162 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.3-1.6MM


Side cutter 8160

References
lindström:8162
rubix:010354
ean:7314150051335
brand logo
brand logo
Technical specifications
Nose shapePointed
Length125 mm
Weight97 g
See all Specifications

Product details : LINDSTROM 8162 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.3-1.6MM


Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Suitable for cutting wire and standard print placement work and assembly work. The indicated cutting capacity also applies for copper!. Type "J" is suitable for stripping and cutting insulated copper wire. The "CO" standard handles are made from conductive material.

Technical specifications


Attributes
Logistic Weight90 g
Nose shapePointed
Length125 mm
Weight97 g
Length of noses16 mm
TypePrecision Cut Diagonal Cutter
Show UNSPSC/ECL@SS
£ 69.67 excl. VAT
/ Each
£ 83.60 incl. VAT
  • Usually arrives within 14 working days