KNIPEX 7712115 DIAGONAL CUTTING NIPPERS 115MM

Electronics Diagonal Cutters ESD

See technical information

References

Knipex:77 12 115
Rubix:1569775
EAN:4003773043768
brand logo

Technical specifications

Nose shapeside-cutting
Length114 mm
Weight70 g
See all Specifications

Product details : KNIPEX 7712115 DIAGONAL CUTTING NIPPERS 115MM


77 12 115 ESD Electronics Diagonal Cutters ESD
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, with small bevel and lead catcher - no uncontrolled loss of cut wire ends.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.6 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1.6 mm
  • Jaw length (B): 14 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 11 mm
  • ESD: yes  
  • Round head, with bevel and lead catcher - no uncontrolled loss of cut wire ends. Cutting edge hardness approx. 62 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)120x61x18 mm
    Nose shapeside-cutting
    Length114 mm
    Weight70 g
    Length of noses14 mm
    £ 47.92 excl. VAT
    / Each
    £ 57.50 incl. VAT
    • In stock: Next day delivery